Danhui Nai 'Spring Dream Paisley Xii' Canvas Art, 14x14
Mfr # WAP10790-C1414GG
Zoro # G101690923
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Danhui Nai
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # WAP10790-C1414GG
- Zoro # G101690923
- UPC # 193420735987
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Danhui Nai |
Subject | Abstract |
Description
- Artist: Danhui Nai
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a paisley abstract composition.
Prominent Colors: White, Light Blue, Green, Tan, Yellow
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES FOOTREST, ADJ, W/MICR, BK/SR (FEL8035001)
- DISC-O-BED Sheet, fits 2XL (50017-2)
- STACKBIN Straight Uprights (Pair) (4-CTU)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Masonite Board Black (6224H-10)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xii' Canvas Art, 35x35 (WAP10790-C3535GG)
- TRADEMARK FINE ART Ren�e W. Stramel 'Violet Inclusion I' Canvas Art, 12x19 (WAG10657-C1219GG)
- TRADEMARK FINE ART Jill White 'Record Player' Canvas Art, 12x19 (ALI47759-C1219GG)
- TRADEMARK FINE ART D. Rusty Rust 'Florida' Canvas Art, 14x19 (ALI25944-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Clouds In Motion I' Canvas Art, 14x19 (WAG11600-C1419GG)
- TRADEMARK FINE ART Van Gogh 'Rest From Work' Canvas Art, 14x19 (AA00911-C1419GG)
- TRADEMARK FINE ART The Macneil Studio 'Amalfi Coast' Canvas Art, 16x24 (ALI8660-C1624GG)
- Trademark Fine Art Wall Art & Decor