Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 24x24
Mfr # WAP10773-C2424GG
Zoro # G201689490
Key Features
- Subject Animals
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Danhui Nai
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP10773-C2424GG
- Zoro # G201689490
- UPC # 193420735321
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Animals |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Danhui Nai |
Description
- Artist: Danhui Nai
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a paisley bird in the center of the frame.
Prominent Colors: White, Light Blue, Tan, Green, Yellow
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 72" Round Wood Folding Table (WFT5-72R)
- EMBASSY Credenza, 23.4" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60613-1179)
- SUITE REST Infinity Fleece Blankt, TwFl 72x90 Tan (1720120-TN)
- UNIVERSAL Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14 (WAP10773-C1414GG)
- TRADEMARK FINE ART David Galchutt 'The Snowy Night' Canvas Art, 16x24 (ALI46990-C1624GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Majestic Beauty II Square' Canvas Art, 24x24 (WAP0029-C2424GG)
- TRADEMARK FINE ART Silvia Vassileva 'Silver Wave II' Canvas Art, 10x32 (WAP03241-C1032GG)
- TRADEMARK FINE ART Claude Monet 'Waterlily Pond-The Bridge II' Canvas Art, 18x18 (BL0523-C1818GG)
- TRADEMARK FINE ART Michael Tompsett 'Florence Italy Skyline' Canvas Art, 22x32 (MT0943-C2232GG)
- SIGNMISSION Yellow Circle Vinyl Laminated Decal (D-8-CIR-Yellow)
- Trademark Fine Art Wall Art & Decor