Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14
Mfr # WAP10773-C1414GG
Zoro # G601689199
Key Features
- Artist Danhui Nai
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP10773-C1414GG
- Zoro # G601689199
- UPC # 193420735307
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Danhui Nai |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Danhui Nai
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a paisley bird in the center of the frame.
Prominent Colors: White, Light Blue, Tan, Green, Yellow
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H684.L.S)
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- FLASH FURNITURE Black Stack Chair Dolly (FD-BAN-CH-DOLLY-GG)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", Black Color (C778BP14BLK1X)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 24x24 (WAP10773-C2424GG)
- TRADEMARK FINE ART Michael Tompsett 'Las Vegas Nevada Skyline Teal' Canvas Art, 14x19 (MT02475-C1419GG)
- TRADEMARK FINE ART Grace Popp 'Laundry Day In The Alley I' Canvas Art, 12x19 (WAG16689-C1219GG)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 18x24 (AA01270-C1824GG)
- TRADEMARK FINE ART Edgar Degas 'Miss la la at The Cirque Fernando' Canvas Art, 16x24 (BL0878-C1624GG)
- TRADEMARK FINE ART Anne Tavoletti 'Peacock Garden V' Canvas Art, 6x19 (WAP12418-C619GG)
- RITE LITE Bar Mitzvah Card - We Are So Happy To Share This Special Day with You. (E1101)
- Trademark Fine Art Wall Art & Decor