Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 14x14
Mfr # WAP10772-C1414GG
Zoro # G801689203
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Danhui Nai
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP10772-C1414GG
- Zoro # G801689203
- UPC # 193420735260
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Danhui Nai |
Style | Modern & Contemporary |
Description
- Artist: Danhui Nai
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a paisley butterfly in the center of the frame.
Prominent Colors: White, Light Blue, Tan, Green
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Norwich Ivory Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84PRL)
- REGENCY Regency Fusion Modesty Panel for 84 in. Desk- Black (MMP8416BK)
- WARPS Mattress Cover King (CB-92)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 35x35 (WAP10772-C3535GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Bluebird House' Canvas Art, 14x19 (ALI15671-C1419GG)
- TRADEMARK FINE ART David Galchutt 'Still life with Billiard Balls' Canvas Art, 14x14 (ALI46744-C1414GG)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 14x14 (ALI37475-C1414GG)
- TRADEMARK FINE ART Bonnie B Cook 'Sunset Cottage' Canvas Art, 18x24 (ALI39417-C1824GG)
- TRADEMARK FINE ART Marion Rose 'Yel Poppies' Canvas Art, 22x32 (ALI15347-C2232GG)
- TRADEMARK FINE ART Clydesdales in Snow Covered Field w/ fence- 20x47 Canvas, 20x47 (AB280-C2047GG)
- Trademark Fine Art Wall Art & Decor