Danhui Nai 'Sketchbook Garden Ix' Canvas Art, 14x14
Mfr # WAP06151-C1414GG
Zoro # G701671537
Key Features
- Subject Floral
- Style Cottage/Country
- Artist Danhui Nai
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP06151-C1414GG
- Zoro # G701671537
- UPC # 192664416973
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Floral |
Style | Cottage/Country |
Artist | Danhui Nai |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: Cottage/Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a grey sketch of roses with touches of pale blue and green watercolor shading.
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Wide Frame 24" x 36" Frame Size Rectangle Wall Mountable (49211)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D (5075PY)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- FLASH FURNITURE Glenbrook 30in. x 60in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3060-GG)
- TRADEMARK FINE ART Pierre Renoir 'Spring Landscape' Canvas Art, 22x32 (BL0766-C2232GG)
- TRADEMARK FINE ART Lantern Press 'Sports 12' Canvas Art, 16x24 (ALI9221-C1624GG)
- TRADEMARK FINE ART David Chestnutt 'Earth Angel' Canvas Art, 18x24 (ALI46708-C1824GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Desert Bloom I' Canvas Art, 22x32 (WAP02616-C2232GG)
- TRADEMARK FINE ART PIPA Fine Art 'Softened Rose' Canvas Art, 12x19 (MFG0051-C1219GG)
- TRADEMARK FINE ART Sue Schlabach 'Farm Fresh Greens' Canvas Art, 24x24 (WAP08138-C2424GG)
- CAROLINES TREASURES 6 x 6 in. Satin Mouse Love Wall or Door Hanging Prints (CK5452DS66)
- Trademark Fine Art Wall Art & Decor