Danhui Nai 'Refresh Bath Border I' Canvas Art, 14x14
Mfr # WAP10675-C1414GG
Zoro # G001692058
Key Features
- Style Modern & Contemporary
- Subject Still Life
- Artist Danhui Nai
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP10675-C1414GG
- Zoro # G001692058
- UPC # 193420731385
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Subject | Still Life |
Artist | Danhui Nai |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Danhui Nai
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a claw foot tub over a blue frame.
Prominent Colors: White, Light Blue, Grey, Tan
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 40-1/4" W High Base for Flat File Small, Light Gray (4971LG)
- ZORO SELECT Leather Desk Chair, 18-1/2" to 22", Fixed Arms, Black (6GNN2)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Over Sewn Seams, Natural (QI004309.SE)
- DESIGNERS TOUCH Valance Clip for 3-1/2 in. Vertical Blinds Smooth Valance (NMVTVCSM)
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon II' Canvas Art, 12x19 (WAG14827-C1219GG)
- TRADEMARK FINE ART Hooshang Khorasani 'Painted Horse 2' Canvas Art, 18x24 (ALI35827-C1824GG)
- TRADEMARK FINE ART Julie T. Chapman 'Canine Scratchboard Ix' Canvas Art, 14x19 (WAG03472-C1419GG)
- TRADEMARK FINE ART Vintage Lavoie 'Spirits 2' Canvas Art, 16x24 (ALI19711-C1624GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Beach Rise I' Canvas Art, 18x24 (WAG09557-C1824GG)
- TRADEMARK FINE ART Color Bakery 'Mangia IV' Canvas Art, 24x24 (ALI4644-C2424GG)
- TRADEMARK FINE ART Mike Schick 'Bypass Ii' Canvas Art, 10x19 (WAP04955-C1019GG)
- Trademark Fine Art Wall Art & Decor