Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 35x47
Mfr # WAP12153-C3547GG
Zoro # G001695912
Key Features
- Artist Danhui Nai
- Subject Floral
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP12153-C3547GG
- Zoro # G001695912
- UPC # 194189144959
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Artist | Danhui Nai |
Subject | Floral |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tall green plant in a blue and white vase.
Prominent Colors: White, Tan, Green, Light Blue, Blue
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Drawer Pedestal File Cabinet, Black (240271)
- OSBORNE WOOD PRODUCTS 29 x 5 Husky Dining Table Leg in Alder (1109A)
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- HOLLAND BAR STOOL CO 30" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C430ColoUn)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 14x19 (WAP12153-C1419GG)
- TRADEMARK FINE ART Mike Jones Photo 'Wormsloe Inf Light' Canvas Art, 22x32 (ALI17798-C2232GG)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- TRADEMARK FINE ART Wyanne 'Quiet' Canvas Art, 14x14 (ALI8224-C1414GG)
- TRADEMARK FINE ART Ata Alishahi 'Color Explosion M9' Canvas Art, 12x19 (ALI22416-C1219GG)
- TRADEMARK FINE ART Chariklia Zarris 'Parkview I' Canvas Art, 14x14 (WAG07670-C1414GG)
- SUNNY TOYS Sunny Toys 6341 Piggy Bank Rainbow Fish (6341)
- Trademark Fine Art Wall Art & Decor