Trademark Fine Art

Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 14x19


product price: $33.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Floral
  • Artist Danhui Nai
  • Product Type Gallery-Wrapped Canvas Art
  • Style Modern & Contemporary
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Subject Floral
Artist Danhui Nai
Product Type Gallery-Wrapped Canvas Art
Style Modern & Contemporary

Description

  • Artist: Danhui Nai
  • Subject: Floral
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a tall green plant in a blue and white vase.

Prominent Colors: White, Tan, Green, Light Blue, Blue

Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.