Danhui Nai 'Palm Chinoiserie White I' Canvas Art, 14x19
Mfr # WAP12152-C1419GG
Zoro # G701696110
Key Features
- Artist Danhui Nai
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP12152-C1419GG
- Zoro # G701696110
- UPC # 194189144881
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Danhui Nai |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tall green plant in a blue and white vase.
Prominent Colors: White, Green, Light Blue, Blue
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- HOOKLESS Shower Curtain, RePET, White, 71 in W, 77 in L (HBH20MPT01SL)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- INTERDESIGN iDesign 72 in. H X 72 in. W Clear Raindrop Shower Curtain Vinyl (21981)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White I' Canvas Art, 35x47 (WAP12152-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Vintage Songbird Sketch I' Canvas Art, 14x19 (WAG09538-C1419GG)
- TRADEMARK FINE ART Jean Plout 'Cardinals And Winter Berries' Canvas Art, 18x24 (ALI29965-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Toledo Ohio Skyline' Canvas Art, 30x47 (MT0564-C3047GG)
- TRADEMARK FINE ART Kathleen Parr Mckenna 'Easter Blessing Saying Iii With Cross' Canvas Art, 14x19 (WAP09872-C1419GG)
- TRADEMARK FINE ART Guido Borelli 'La Discesa al Mare' Canvas Art, 14x19 (ALI34164-C1419GG)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-24-CIR-Ladybug)
- Trademark Fine Art Wall Art & Decor