Danhui Nai 'Mandala In Blue Ii' Canvas Art, 35x35
Mfr # WAP10757-C3535GG
Zoro # G301688027
Key Features
- Artist Danhui Nai
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP10757-C3535GG
- Zoro # G301688027
- UPC # 193420734690
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Artist | Danhui Nai |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Abstract |
Description
- Artist: Danhui Nai
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white mandala illustrated over a blue background.
Prominent Colors: Grey, Blue, Teal, Light Blue
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Wrap Around Step Rug (42925)
- ANJI MOUNTAIN Anji Mountain AMB24043 48 in. x 60 in. DARK CHERRY Bamboo Roll-Up Chair Mat- no tongue...5mm thick...felt backing (AMB24043)
- FLOORTEX XXL Polycarb. Square General Office Mat for Carpets, 60 x 60, Clear (1115015023ER)
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue Ii' Canvas Art, 24x24 (WAP10757-C2424GG)
- TRADEMARK FINE ART Ryan Radke 'Business in Oshkosh' Canvas Art, 30x47 (RAR0008-C3047GG)
- TRADEMARK FINE ART Albena Hristova 'Feather Toss Single Feather' Canvas Art, 8x24 (WAP03200-C824GG)
- TRADEMARK FINE ART Chuck Black 'Best Friends Forever' Canvas Art, 22x32 (ALI16368-C2232GG)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 12x24 (WAP04550-C1224GG)
- TRADEMARK FINE ART Gustav Klimt 'Water Serpents' Canvas Art, 20x47 (BL0421-C2047GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia IV' Canvas Art, 14x14 (WAP0051-C1414GG)
- Trademark Fine Art Wall Art & Decor