Danhui Nai 'Mandala Delight Iii' Canvas Art, 35x35
Mfr # WAP07828-C3535GG
Zoro # G401678669
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Bohemian
- Subject Abstract
- Artist Danhui Nai
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP07828-C3535GG
- Zoro # G401678669
- UPC # 192664716844
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Bohemian |
Subject | Abstract |
Artist | Danhui Nai |
Description
- Artist: Danhui Nai
- Subject: Abstract
- Style: Bohemian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an intricate mandala in pastel shades of green, pink, and grey.
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" WHT BLND 34X64 (MAX3464WH)
- FLOORTEX Black PVC Chair Mat (113047LEBV)
- CORRELL Workstation Desk, 36" D, 24" W, 34" to 42" H, Black Granite, High Pressure Laminate, Particleboard (CST2436-07)
- HOMELEGANCE Cinderella Writing Desk (1386NW-11)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Architectural Amaryllis' Canvas Art, 12x24 (ALI38254-C1224GG)
- TRADEMARK FINE ART J Austin Jennings 'The Lazy Day' Canvas Art, 14x19 (IC01672-C1419GG)
- TRADEMARK FINE ART Luc Vangindertael 'Lines And Light' Canvas Art, 18x24 (1X07718-C1824GG)
- TRADEMARK FINE ART LightBoxJournal 'Paper Magnolia Closeup' Canvas Art, 14x14 (ALI10409-C1414GG)
- TRADEMARK FINE ART Geno Peoples 'Winter Bliss' Canvas Art, 14x19 (ALI19510-C1419GG)
- BEGIN HOME DECOR 16 x 16 in. Tie-Down Ropes Closeup-Print on Canvas (2080-1616-CO86)
- Trademark Fine Art Wall Art & Decor