Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14
Mfr # WAP07828-C1414GG
Zoro # G501678637
Key Features
- Subject Abstract
- Artist Danhui Nai
- Style Bohemian
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP07828-C1414GG
- Zoro # G501678637
- UPC # 192664716813
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Subject | Abstract |
Artist | Danhui Nai |
Style | Bohemian |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Danhui Nai
- Subject: Abstract
- Style: Bohemian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an intricate mandala in pastel shades of green, pink, and grey.
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- NO. 918 No918 Reno Beige Curtain 102 in. W X 84 in. L (AC-RENO84ANT)
- TRADEMARK FINE ART Ethan Harper 'Moo-ving In IV' Canvas Art, 24x24 (WAG15699-C2424GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 35x35 (WAP07828-C3535GG)
- TRADEMARK FINE ART Sheila Golden 'Garden Of The Dragonfly' Canvas Art, 18x18 (SG08780-C1818GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Ii' Canvas Art, 14x14 (WAP07827-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'Winter Solstice' Canvas Art, 18x24 (DLG0116-C1824GG)
- TRADEMARK FINE ART Marion Rose 'West Coast Sentinel' Canvas Art, 12x24 (ALI15274-C1224GG)
- TRADEMARK FINE ART June Erica Vess 'Chalkboard Bath Signs Ii' Canvas Art, 14x14 (WAG06339-C1414GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Heather Brook' Canvas Art, 14x19 (ALI15626-C1419GG)
- Trademark Fine Art Wall Art & Decor