Danhui Nai 'In The Valley Ii' Canvas Art, 24x32
Mfr # WAP10865-C2432GG
Zoro # G401685964
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Danhui Nai
- Style Rustic
- Subject Landscape
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP10865-C2432GG
- Zoro # G401685964
- UPC # 193420738766
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Danhui Nai |
Style | Rustic |
Subject | Landscape |
Description
- Artist: Danhui Nai
- Subject: Landscape
- Style: Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a river running down the center of the frame.
Prominent Colors: Tan, White, Grey
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- ENDURANCE Endurance Bed, Brown, 15 in H (7500BN)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- TRADEMARK FINE ART Karen Fields 'Tree Farm' Canvas Art, 35x35 (WAG06476-C3535GG)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- TRADEMARK FINE ART Dean Russo 'Sweet Poodle' Canvas Art, 14x19 (ALI5781-C1419GG)
- TRADEMARK FINE ART David Lloyd Glover 'English Country Windmill' Canvas Art, 14x19 (DLG00958-C1419GG)
- TRADEMARK FINE ART Silvia Vassileva 'Variation Blue Grey II' Canvas Art, 14x14 (WAP03037-C1414GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Purple Background' Canvas Art, 22x32 (ALI38259-C2232GG)
- TRADEMARK FINE ART Jade Reynolds 'Paris Tour I' Canvas Art, 30x47 (WAG04709-C3047GG)
- Trademark Fine Art Wall Art & Decor