Danhui Nai 'Garden Hydrangea' Canvas Art, 18x18
Mfr # WAP10822-C1818GG
Zoro # G301693649
Key Features
- Artist Danhui Nai
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAP10822-C1818GG
- Zoro # G301693649
- UPC # 193420737196
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Danhui Nai |
Subject | Floral |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue flower over a white background.
Prominent Colors: White, Grey, Tan, Blue
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Walnut Table, Rctngl w/Round Base, 24"x30", 24" W, 30" L, 31.125" H, Laminate Top (XU-WALTB-2430-TR18-GG)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Sand, Letter/Legal (DWR4218SD)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- TRUE COLORS True Color Navy Wash Cloths , 12PK (WASH-NAVY)
- TRADEMARK FINE ART Kurt Shaffer 'Frost Pattern Sun Stars' Canvas Art, 30x47 (KS519-C3047GG)
- TRADEMARK FINE ART Victoria Borges 'Spree I' Canvas Art, 35x47 (WAG11135-C3547GG)
- TRADEMARK FINE ART D. Rusty Rust 'Florida' Canvas Art, 14x19 (ALI25944-C1419GG)
- TRADEMARK FINE ART Yucel Basoglu 'Waterfall Rocks' Canvas Art, 24x24 (1X06898-C2424GG)
- TRADEMARK FINE ART Jimenez 'Dia de Trabajo' Canvas Art, 35x47 (MA031-C3547GG)
- TRADEMARK FINE ART Bonnie B Cook 'English Cottage Landscape' Canvas Art, 35x47 (ALI39400-C3547GG)
- TRADEMARK FINE ART Marcia Baldwin 'Breaking Dawn Indian War Horse' Canvas Art, 35x47 (ALI34610-C3547GG)
- Trademark Fine Art Wall Art & Decor