Danhui Nai 'French Flower Shop V2' Canvas Art, 35x35
Mfr # WAP10786-C3535GG
Zoro # G101690725
Key Features
- Style French Country
- Product Type Gallery-Wrapped Canvas Art
- Artist Danhui Nai
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAP10786-C3535GG
- Zoro # G101690725
- UPC # 193420735857
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | French Country |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Danhui Nai |
Subject | Floral |
Description
- Artist: Danhui Nai
- Subject: Floral
- Style: French Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bike with a basket full of flowers sitting in the center of the frame.
Prominent Colors: Grey, Brown, Tan
Danhui Nai was born in mainland China and raised in an artistic household with her sculptor father and painter mother. Her natural passion for art was guided through classical training which she applies in her California studio to create beautiful, on-trend artwork in a variety of media. She studied interior design later in Paris and New York City. She worked in the textile industry in Manhattan, where she continued her studies and artistic development.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-1-BK-GG)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Queen (GPKI709303)
- FLASH FURNITURE Advantage Fossil Church Chair 20.5" Wide (PCHT-113)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- TRADEMARK FINE ART Barbara Mock ' Birds Of Autumn' Canvas Art, 18x18 (ALI39105-C1818GG)
- TRADEMARK FINE ART Oscar Ortiz 'Fort' Canvas Art, 18x24 (ALI45138-C1824GG)
- TRADEMARK FINE ART Carlos Casamayor 'Ducks Flying' Canvas Art, 24x47 (ALI40541-C2447GG)
- TRADEMARK FINE ART Daniel Springgay 'The End Of The World' Canvas Art, 16x24 (1X14759-C1624GG)
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue Ii' Canvas Art, 35x35 (WAP10757-C3535GG)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 35x47 (M212-C3547GG)
- TRADEMARK FINE ART Eric Joyner 'The Usual Suspects' Canvas Art, 10x32 (ALI1046-C1032GG)
- Trademark Fine Art Wall Art & Decor