Trademark Fine Art

Dan Monteavaro 'The Long Stretch' Canvas Art, 18x24


product price: $43.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Pop Art
  • Style Contemporary
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Dan Monteavaro
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 18 in x 24 in

Details

Subject Pop Art
Style Contemporary
Product Type Gallery-Wrapped Canvas Art
Artist Dan Monteavaro

Description

  • Artist: Dan Monteavaro
  • Subject: Pop Art
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a comic style image of a womans face.

Incorporating images from mass media and comic book imagery, Dan Monteavaro placys with the familiarty of those images and the comfort that comes when looking at pixel-based art. The beauty to Monteavaro's work is more in the missing portions, therein lies a communication between artist and material that then resonates with the viewer. Dan grew up in New York where the urban landscape influenced his work. His work appears in numerous galleries and private collections. His current works can be seen at an upcoming solo exhibition in Los Angeles.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.