Trademark Fine Art

Dan Craig 'David And Goliath' Canvas Art, 30x47


product price: $94.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Style Modern & Contemporary
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Dan Craig
  • Subject People
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 30 in x 47 in

Details

Style Modern & Contemporary
Product Type Gallery-Wrapped Canvas Art
Artist Dan Craig
Subject People

Description

  • Artist: Dan Craig
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features David and Goliath in battle on parched ground.

Prominent Colors: Yellow, Light Blue, Tan, Red, Brown, White, Orange

Daniel Craig was born in 1957 in Mankato MN. At the age of 20, he traveled eighty miles north to begin his formal art education at the Minneapolis College of Art and Design. Here, for the first time, he devoted all his creative energies to painting and drawing. Inspired by his love for the Old Masters, he began to develop a unique painting style he describes as �Natural Idealism.�

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.