Trademark Fine Art

Dan Ballard 'New Morning' Canvas Art, 12x19


product price: $29.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Subject Landscape
  • Product Type Gallery-Wrapped Canvas Art
  • Artist Dan Ballard
  • Style Cabin/Lodge
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 in x 19 in

Details

Subject Landscape
Product Type Gallery-Wrapped Canvas Art
Artist Dan Ballard
Style Cabin/Lodge

Description

  • Artist: Dan Ballard
  • Subject: Landscape
  • Style: Cabin/Lodge
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a wooden fence zigzagging through a sunny meadow.

Dan Ballard is an internationally known travel and landscape photographer from Colorado. His images take you on a visual journey to some of the world's most beautiful and far-reaching corners. Dan has visited over 50 countries and five continents around the globe, and his work has attracted the attention and praise of some of the biggest names and companies in the photo industry.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.