Da Vinci 'Mona Lisa' Canvas Art, 30x47
Mfr # AA00440-C3047GG
Zoro # G501335684
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
- Subject People
- Artist Da Vinci
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # AA00440-C3047GG
- Zoro # G501335684
- UPC # 192055054302
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Traditional |
Subject | People |
Artist | Da Vinci |
Description
- Artist: Da Vinci
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman sitting in the center of a landscape.
Leonardo da Vinci was a Florentine art, one of the great masters of the High Renaissance, who was also celebrated as a painter, sculptor, architect, engineer, and scientist. His profound love of knowledge and research was the keynote of both his artistic and scientific endeavors. His innovations in the field of painting influenced the course of Italian art for more than a century after his death.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Shaker Bookcase, 48"H, Unfinished (SH-3224A)
- ADVOCATE Pre-Moistened Washcloths 8" x 12" 50/pk 12pks/cs (647)
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red (NAN-JN-2433-GG)
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- TRADEMARK FINE ART Marion Rose 'Cow' Canvas Art, 24x24 (ALI15355-C2424GG)
- TRADEMARK FINE ART Gilbert Claes 'Mirror Wall' Canvas Art, 24x24 (1X07631-C2424GG)
- TRADEMARK FINE ART Sylvie Demers 'Eclosion' Canvas Art, 35x47 (ALI15211-C3547GG)
- TRADEMARK FINE ART Dean Russo 'Castro' Canvas Art, 14x19 (ALI18438-C1419GG)
- TRADEMARK FINE ART Howie Green 'Biggie Smalls' Canvas Art, 35x35 (ALI35744-C3535GG)
- TRADEMARK FINE ART William-Adolphe Bouguereau 'Mother and Child' Canvas Art, 14x19 (ALI10065-C1419GG)
- TRADEMARK FINE ART Tim Otoole 'Bird Of Paradise Triptych Ii' Canvas Art, 14x32 (WAG11494-C1432GG)
- Trademark Fine Art Wall Art & Decor