Trademark Fine Art

D. Rusty Rust 'Bad Break' Canvas Art, 35x47


product price: $103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Artist D. Rusty Rust
  • Product Type Gallery-Wrapped Canvas Art
  • Style Mid-Century Modern
  • Subject People
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 35 in x 47 in

Details

Artist D. Rusty Rust
Product Type Gallery-Wrapped Canvas Art
Style Mid-Century Modern
Subject People

Description

  • Artist: D. Rusty Rust
  • Subject: People
  • Style: Mid-Century Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a woman playing pool in a yellow dress.

Erie, Pennsylvania, native D.L. Rusty Rust is an artist with a repertoire as extensive as his talent. An immensely prolific painter, Rust adeptly renders intriguing camouflage wildlife scenes, landscapes, seascapes, still lifes and portraits. His work is part of many prestigious collections, including Smithsonians National Portrait Gallery, the Ringling Museum of the Circus, and the Norman Rockwell Museum in Philadelphia.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.