Craig Trewin Penny 'Late Gulls' Canvas Art, 12x19
Mfr # IC02036-C1219GG
Zoro # G001534990
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Coastal
- Artist Craig Trewin Penny
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # IC02036-C1219GG
- Zoro # G001534990
- UPC # 194189247131
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Coastal |
Artist | Craig Trewin Penny |
Subject | Landscape |
Description
- Artist: Craig Trewin Penny
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features seagulls sitting on a blue coastline.
Prominent Colors: Light Blue, White, Grey
Comprising the work of some of the worlds finest contemporary artists and photographers, our line of Modern Publications offer a curated selection of high quality, original images that can greatly enhance your product line or projects. For the retailer, our combination of contemporary fine art imagery mixed with our extensive selection of fun novelty images and top selling posters, makes for an irresistible product mix.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Seat Cover, Antimicrobial, 19"x19", Black (LLR00598)
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- TRADEMARK FINE ART Color Bakery 'Birds and Roses' Canvas Art, 18x18 (ALI4217-C1818GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Surfing 1' Canvas Art, 12x19 (ALI18642-C1219GG)
- TRADEMARK FINE ART Cheryl Bartley 'Spooky Street ' Canvas Art, 14x19 (ALI40992-C1419GG)
- TRADEMARK FINE ART David Lloyd Glover 'Ocean Impressions' Canvas Art, 24x32 (DLG0094-C2432GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Iv' Canvas Art, 14x14 (WAG07418-C1414GG)
- TRADEMARK FINE ART Elizabeth Urquhart 'Light and Bright Floral VI' Canvas Art, 12x19 (WAP01930-C1219GG)
- POSTER IMPORT Poster Import XPS5114 Beatles 4 Faces 4 Faces Psyc Poster Print; 24 x 36 (XPS5114)
- Trademark Fine Art Wall Art & Decor