Cora Niele 'Vintage Roses Still Life' Canvas Art, 12x19
Mfr # ALI41804-C1219GG
Zoro # G801480305
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Artist Cora Niele
- Style French Country
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI41804-C1219GG
- Zoro # G801480305
- UPC # 192664691165
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Artist | Cora Niele |
Style | French Country |
Description
- Artist: Cora Niele
- Subject: Floral
- Style: French Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features light pink roses sitting in a vase.
Prominent Colors: White, Green, Tan, Brown
Growing up in her fathers photo studio with cameras and photos everywhere around, Cora absorbed both the technical and esthetical side of photography from a very young age. After high school she did a master in floral design as well as, out of love and interest for art and history, an academic study cultural sciences.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Yellow (20306AURA-4544)
- CAPTAIN AMERICA Captain America 48889 Captain America 2.25 in. Shield Magnet (48889)
- DMI Bed Wedge, Wht, 247inH (802-8026-1900)
- DMI Ring Cushion, 16"L x 16"W Rubber Red (513-8006-0022)
- TRADEMARK FINE ART Sebastian Kisworo 'Shadow Dance Ballerina' Canvas Art, 30x47 (1X09764-C3047GG)
- TRADEMARK FINE ART Kathrine Lovell 'Free as a Bird II v2' Canvas Art, 14x14 (WAP00776-C1414GG)
- TRADEMARK FINE ART Cole Borders 'Beer Keg Cold Air Pressure Tap' Canvas Art, 18x24 (ALI22043-C1824GG)
- TRADEMARK FINE ART Jay Satriani 'Nothing Is Sure But Death' Canvas Art, 12x19 (1X05495-C1219GG)
- TRADEMARK FINE ART Eric Joyner 'The Golden Gate' Canvas Art, 16x47 (ALI1027-C1647GG)
- TRADEMARK FINE ART Wyanne 'Double Forget This Stuff' Canvas Art, 12x19 (ALI18377-C1219GG)
- TRADEMARK FINE ART Ernest Lawson 'Country Road to Spuyten' Canvas Art, 18x24 (BL0812-C1824GG)
- Trademark Fine Art Wall Art & Decor