Color Bakery 'Winter White II' Canvas Art, 14x14
Mfr # ALI4298-C1414GG
Zoro # G101490943
Key Features
- Artist Color Bakery
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI4298-C1414GG
- Zoro # G101490943
- UPC # 190836992263
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Color Bakery |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Style | Contemporary |
Description
- Artist: Color Bakery
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a painting of a white gerber daisy with black scroll designs drawn around it.
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-WA-INT)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- TRADEMARK FINE ART Color Bakery 'Winter White II' Canvas Art, 35x35 (ALI4298-C3535GG)
- TRADEMARK FINE ART Simone Conti 'Ice Queen' Canvas Art, 24x32 (1X01454-C2432GG)
- TRADEMARK FINE ART Silvia Vassileva 'Clear Water Indigo And Gray' Canvas Art, 18x18 (WAP06806-C1818GG)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort I' Canvas Art, 18x24 (WAG14696-C1824GG)
- TRADEMARK FINE ART Jean Plout 'Dragonfly On Tin Tile 1' Canvas Art, 14x14 (ALI37316-C1414GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 14x14 (WAP0050-C1414GG)
- TRADEMARK FINE ART Carolee Vitaletti 'Curious Cow Ii' Canvas Art, 35x47 (WAG11254-C3547GG)
- Trademark Fine Art Wall Art & Decor