Color Bakery 'Vintage Countdown III' Canvas Art, 14x14
Mfr # ALI4495-C1414GG
Zoro # G001514008
Key Features
- Style Contemporary
- Artist Color Bakery
- Product Type Gallery-Wrapped Canvas Art
- Subject Vintage
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI4495-C1414GG
- Zoro # G001514008
- UPC # 191344052708
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Contemporary |
Artist | Color Bakery |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Vintage |
Description
- Artist: Color Bakery
- Subject: Vintage
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a still image of a vintage cinema countdown at the number 3.
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-225)
- DESIGN TOSCANO Egyptian Cobra Goddess Sandtimer Hourglass (WU75833)
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- TRADEMARK FINE ART Michelle Faber 'Into The Forest' Canvas Art, 14x19 (ALI17969-C1419GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting V' Canvas Art, 24x24 (WAG05869-C2424GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh III' Canvas Art, 14x14 (ALI13597-C1414GG)
- TRADEMARK FINE ART Color Bakery 'Peacock Feathers I' Canvas Art, 14x19 (ALI4253-C1419GG)
- TRADEMARK FINE ART Cheryl Warrick 'Mid Century Iv Blush' Canvas Art, 14x14 (WAP09552-C1414GG)
- TRADEMARK FINE ART Sharon Pitts 'Pussy Willows' Canvas Art, 35x47 (ALI43441-C3547GG)
- DESIGN TOSCANO Paradise Parrot Head Wall Sculpture (QS292932)
- Trademark Fine Art Wall Art & Decor