Color Bakery 'Vintage Countdown II' Canvas Art, 24x24
Mfr # ALI4494-C2424GG
Zoro # G301511448
Key Features
- Artist Color Bakery
- Style Contemporary
- Subject Vintage
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI4494-C2424GG
- Zoro # G301511448
- UPC # 191344052524
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Color Bakery |
Style | Contemporary |
Subject | Vintage |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Color Bakery
- Subject: Vintage
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a still image of a vintage cinema countdown at the number 2.
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- ESCENOGRAFIA 0.75 in. Curtain Rod for 48-86 in. Windows, Gold (ES2675355)
- LOGO BRANDS Houston Oilers Titans Legacy Elite Chair (631-12E-C1)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- TRADEMARK FINE ART Ethan Harper 'Ua Ch Mid Century Furniture Iii' Canvas Art, 35x35 (WAG01105-C3535GG)
- TRADEMARK FINE ART Albert Williams 'December's Wonderland' Canvas Art, 24x32 (BL01857-C2432GG)
- TRADEMARK FINE ART Fab Funky 'Fencing Deer, Portrait' Canvas Art, 14x19 (WAG12303-C1419GG)
- TRADEMARK FINE ART Johnston 'Johnstons Map of Canada' Canvas Art, 24x32 (WAG14888-C2432GG)
- TRADEMARK FINE ART Michelle Campbell 'Bird Design 3' Canvas Art, 14x14 (ALI43294-C1414GG)
- TRADEMARK FINE ART Janet Pidoux 'Kitten And Wool Basket' Canvas Art, 14x14 (ALI36501-C1414GG)
- CAROLINES TREASURES 6 x 6 in. Satin Mouse Love Wall or Door Hanging Prints (CK5452DS66)
- Trademark Fine Art Wall Art & Decor