Color Bakery 'Vintage Countdown I' Canvas Art, 35x35
Mfr # ALI4493-C3535GG
Zoro # G501509245
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Vintage
- Artist Color Bakery
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI4493-C3535GG
- Zoro # G501509245
- UPC # 191344052333
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Vintage |
Artist | Color Bakery |
Description
- Artist: Color Bakery
- Subject: Vintage
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a still image of a vintage cinema countdown at the number 1.
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Traditional Lip, 36 x 48 In. (29PL62)
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- PENTAIR Pentair 074564Z WFE & IntelliFlo Seal Plate (074564Z)
- ZORO SELECT Mini Blinds, 72" Lx 47" W, White, Vinyl (493N82)
- TRADEMARK FINE ART Rio 'Hidden Cove' Canvas Art, 12x19 (MA0423-C1219GG)
- TRADEMARK FINE ART Cole Borders 'Beer Keg Cold Air Pressure Tap' Canvas Art, 18x24 (ALI22043-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map' Canvas Art, 35x47 (MT0677-C3547GG)
- TRADEMARK FINE ART Sue Schlabach 'Magnolia De Printemps' Canvas Art, 35x47 (WAP08354-C3547GG)
- TRADEMARK FINE ART Gustav Klimt 'Goldfish, 1901-02' Canvas Art, 8x24 (BL0686-C824GG)
- TRADEMARK FINE ART John James Audubon 'American Bison Standing' Canvas Art, 12x19 (WAG04126-C1219GG)
- WISE Wise 01-621GSG RED 5 Day Survival Back Pack; Red (01-621GSG(RED))
- Trademark Fine Art Wall Art & Decor