Color Bakery 'Popsicles 1' Canvas Art, 24x24
Mfr # ALI41780-C2424GG
Zoro # G401476777
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Color Bakery
- Style Modern & Contemporary
- Subject Abstract
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI41780-C2424GG
- Zoro # G401476777
- UPC # 192664690267
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Color Bakery |
Style | Modern & Contemporary |
Subject | Abstract |
Description
- Artist: Color Bakery
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features green and pink popsicles over a white background.
Prominent Colors: White, Tan, Green, Pink
Whether its trend right dinnerware collections, fabric, hostess-ware and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen art, Color Bakery is synonymous with diversity coupled with an impressive track record of success. No matter what the assignment, we work closely with Art Licensing Internationals clients to create exclusive, custom designs that are painstakingly mindful of brand. We even create mockups with the customers own product photography. And that kind of rare, personalized customization translates into sales.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-1/4" Digital LED Wireless Synchronized Clock, Black (9D34BR)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSLVFLK4)
- HIRSH 30 in W SOHO Lateral, Charcoal (24084)
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- TRADEMARK FINE ART Design Fabrikken 'Face Line 2 Fabrikken' Canvas Art, 24x32 (IC01462-C2432GG)
- TRADEMARK FINE ART Michael Jackson 'Hanging Monkey' Canvas Art, 18x24 (ALI43674-C1824GG)
- TRADEMARK FINE ART Miranda Thomas 'Peacock Feather Ii' Canvas Art, 24x24 (WAP09389-C2424GG)
- TRADEMARK FINE ART Grace Popp 'Cyanotype Feathers I' Canvas Art, 14x14 (WAG06090-C1414GG)
- TRADEMARK FINE ART Michael Tompsett 'Old Sheet Music Map of Florida' Canvas Art, 24x32 (MT0529-C2432GG)
- TRADEMARK FINE ART Philippe Sainte Laudy 'Denatured' Canvas Art, 30x47 (PSL01311-C3047GG)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 3' Canvas Art, 14x19 (ALI20222-C1419GG)
- Trademark Fine Art Wall Art & Decor