Color Bakery 'Peacock Feathers II' Canvas Art, 14x19
Mfr # ALI4254-C1419GG
Zoro # G501491892
Key Features
- Artist Color Bakery
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI4254-C1419GG
- Zoro # G501491892
- UPC # 190836982608
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Color Bakery |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Subject | Animals |
Description
- Artist: Color Bakery
- Subject: Animals
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features vibrant teal, magenta, orange, and green peacock feathers on a white background.
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 28-48", Antique White (KN71604V1)
- SAFCO Drafting Table Top , 72" W 1" H, Green Tabletop (3953)
- DESIGN TOSCANO Saint Francis, Patron Saint of Animals Art Glass (GM1203)
- FLASH FURNITURE Advantage Mixed Tan Discount Church Chair, 21" Wide (EPCHT-105)
- TRADEMARK FINE ART Jean Plout '4Th Of July Flag' Canvas Art, 12x19 (ALI17518-C1219GG)
- TRADEMARK FINE ART Giuseppe D Amico 'Hunting Cheetah' Canvas Art, 16x24 (1X09140-C1624GG)
- TRADEMARK FINE ART Bragi Kort 'Hidden Waterfall' Canvas Art, 35x47 (1X07894-C3547GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Brownie' Canvas Art, 35x35 (ALI38125-C3535GG)
- TRADEMARK FINE ART Marion Rose 'Autumn Lyrics' Canvas Art, 35x47 (ALI15319-C3547GG)
- TRADEMARK FINE ART Jozsef Beko 'Next Stop - Budapest Parliament' Canvas Art, 16x32 (1X10184-C1632GG)
- CAROLINES TREASURES 6 x 6 in. Percheron Horse Love Wall or Door Hanging Prints (CK5333DS66)
- Trademark Fine Art Wall Art & Decor