Color Bakery 'Olive Branch I' Canvas Art, 14x14
Mfr # ALI4809-C1414GG
Zoro # G001515357
Key Features
- Artist Color Bakery
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Subject Floral & Botanical
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI4809-C1414GG
- Zoro # G001515357
- UPC # 191344227991
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Color Bakery |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Subject | Floral & Botanical |
Description
- Artist: Color Bakery
- Subject: Floral & Botanical
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a painting of a branch full of green and purple olives.
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Task Chair, Loop, Black (B6406)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- BOSS Leather Executive Chair, Loop, Black (B8106)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- TRADEMARK FINE ART Sylvie Demers 'Fiesta' Canvas Art, 30x47 (ALI15115-C3047GG)
- TRADEMARK FINE ART Wyanne 'Four Kitties' Canvas Art, 14x19 (ALI8250-C1419GG)
- TRADEMARK FINE ART Chris Paschke 'Champagne is Grand I' Canvas Art, 35x35 (WAP11998-C3535GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Java' Canvas Art, 14x14 (ALI13588-C1414GG)
- TRADEMARK FINE ART Claire Doherty 'Toilet Paper Roll Patent 1891 Black' Canvas Art, 16x24 (CDO00209-C1624GG)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map' Canvas Art, 35x47 (MT0677-C3547GG)
- HAMILTON BEACH ART BREAD/DGH MKR SLVR (29985)
- Trademark Fine Art Wall Art & Decor