Color Bakery 'Mangia V' Canvas Art, 18x18
Mfr # ALI4762-C1818GG
Zoro # G301526978
Key Features
- Subject Food & Drink
- Artist Color Bakery
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI4762-C1818GG
- Zoro # G301526978
- UPC # 191344109679
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Subject | Food & Drink |
Artist | Color Bakery |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Description
- Artist: Color Bakery
- Subject: Food & Drink
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a drawing of an olive plant under the word "Oliva".
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Tamsin Night Stand, White (1616W-4)
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Burgundy (9108-B)
- TRADEMARK FINE ART Carlos Casamayor 'The Lovers Boats' Canvas Art, 14x19 (ALI40545-C1419GG)
- TRADEMARK FINE ART Pierre Leclerc 'Thor's Hammer Hoodoo' Canvas Art, 12x19 (PL00460-C1219GG)
- TRADEMARK FINE ART Ata Alishahi 'Hummingbird Orange' Canvas Art, 30x47 (ALI22431-C3047GG)
- TRADEMARK FINE ART Art Of The Cigar 'Cuba' Canvas Art, 16x24 (ALI38887-C1624GG)
- TRADEMARK FINE ART Color Bakery 'Mangia III' Canvas Art, 18x18 (ALI4643-C1818GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- NEXT INNOVATIONS 36" Bald Eagle Metal Wall Art (101410051-BALDEAGLE)
- Trademark Fine Art Wall Art & Decor