Color Bakery 'Mangia IV' Canvas Art, 24x24
Mfr # ALI4644-C2424GG
Zoro # G001496304
Key Features
- Artist Color Bakery
- Subject Food & Drink
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI4644-C2424GG
- Zoro # G001496304
- UPC # 191344084266
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Color Bakery |
Subject | Food & Drink |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Color Bakery
- Subject: Food & Drink
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an image of a red onion under the word "Cipolla".
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Ceramic Soap Dish, Slip-On Clip (42101)
- FLASH FURNITURE Black Hercules Bar Chair, Slvr Frm, Blk Vinyl, 26 1/2 in W 23 1/2 in L 34" H, No Arms, Vinyl Seat (XU-DG-60442-660-1-BV-GG)
- ZORO SELECT Mini Blinds, 84" Lx 66" W, Vinyl/Metal (493P57)
- DMI Coccyx Cushion, 16"L x 18"W Foam Black (513-7956-0200)
- TRADEMARK FINE ART Rio 'Barbados Palms' Canvas Art, 35x47 (MA0257-C3547GG)
- TRADEMARK FINE ART Paul Klee 'Thistle Picture' Canvas Art, 30x47 (AA00730-C3047GG)
- TRADEMARK FINE ART David Lloyd Glover 'Promise of Spring' Canvas Art, 35x47 (DLG0084-C3547GG)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- TRADEMARK FINE ART Caroline Duncan Art 'A Tropical Summer' Canvas Art, 18x18 (ALI39626-C1818GG)
- TRADEMARK FINE ART Michelle Faber 'Forest Mushrooms' Canvas Art, 10x19 (ALI17923-C1019GG)
- TRADEMARK FINE ART Michael Tompsett 'Kansas City Missouri City Map' Canvas Art, 14x19 (MT02250-C1419GG)
- Trademark Fine Art Wall Art & Decor