Color Bakery 'Hummingbird Brocade III' Canvas Art, 24x24
Mfr # ALI4124-C2424GG
Zoro # G801462417
Key Features
- Artist Color Bakery
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Subject Animals
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI4124-C2424GG
- Zoro # G801462417
- UPC # 190836957446
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Color Bakery |
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Subject | Animals |
Description
- Artist: Color Bakery
- Subject: Animals
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patchwork hummingbird hovering near a flower.
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Tempered Glass, Laminate, Brown, Clear (I 3060)
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- C-MATT Mattress, 75x4x36in, 8 oz Poly, Clear Vinyl (H11891)
- UMBRA Twilight Charcoal Blackout Curtains 52 in. W X 84 in. L (1017282-149)
- TRADEMARK FINE ART Winslow Homer 'Maine Coast, 1896 ' Canvas Art, 16x24 (BL02371-C1624GG)
- TRADEMARK FINE ART Karen Deans 'Poppy Talk I' Canvas Art, 24x32 (WAG02904-C2432GG)
- TRADEMARK FINE ART Chris Bliss 'Big Clock' Canvas Art, 12x19 (ALI20564-C1219GG)
- TRADEMARK FINE ART Megan Meagher 'Erstwhile Barn I' Canvas Art, 16x24 (WAG05249-C1624GG)
- TRADEMARK FINE ART Fab Funky 'Sheep with Vase of Flowers Book Print' Canvas Art, 14x19 (WAG18879-C1419GG)
- TRADEMARK FINE ART Claude Monet 'Water Lilies IV 1840-1926' Canvas Art, 24x32 (BL01466-C2432GG)
- TRADEMARK FINE ART Vincent Van Gogh 'The Starry Night II' Canvas Art, 14x18 (BL0383-C1418GG)
- Trademark Fine Art Wall Art & Decor