Color Bakery 'Birds and Roses' Canvas Art, 18x18
Mfr # ALI4217-C1818GG
Zoro # G901484289
Key Features
- Artist Color Bakery
- Subject Floral
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI4217-C1818GG
- Zoro # G901484289
- UPC # 190836975198
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Color Bakery |
Subject | Floral |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Color Bakery
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bird amidst pink, red, and purple roses.
Whether it's trend-right dinnerware collections, fabric,�hostess-ware�and home decor accents, gift items, wall decor or paper goods, Color Bakery is unusually diversified when it comes to designing in widely varying styles and art genres. From repeat patterns to botanicals to coastal and kitchen (food) art, Color Bakery is synonymous with diversity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEXLEY HOME Down Alternative Comforters, White, Twin (130116)
- BROAN Exhaust Fan Timer, 9 A, White, 120 V (CD60W)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Black Vinyl Seat (41030BWBlkVinyl)
- TRADEMARK FINE ART Melissa Wang 'Way To The Jungle Iv' Canvas Art, 18x24 (WAG14334-C1824GG)
- TRADEMARK FINE ART Lisa Audit 'A Blue Note II' Canvas Art, 24x24 (WAP0251-C2424GG)
- TRADEMARK FINE ART Inge Schuster 'Black And White I' Canvas Art, 30x47 (1X06313-C3047GG)
- TRADEMARK FINE ART Paul Gauguin 'Winter Landscape' Canvas Art, 24x32 (BL0369-C2432GG)
- TRADEMARK FINE ART Roderick Stevens 'Aspen Winter Panel 01' Canvas Art, 10x19 (RS875A-C1019GG)
- TRADEMARK FINE ART Lanre Adefioye 'Beagle Dog' Canvas Art, 14x19 (ALI31101-C1419GG)
- TRADEMARK FINE ART Lantern Press 'Sports 8' Canvas Art, 16x24 (ALI8882-C1624GG)
- Trademark Fine Art Wall Art & Decor