Cole Borders ' Star Wars Tauntaun' Canvas Art, 14x19
Mfr # ALI21950-C1419GG
Zoro # G801416724
Key Features
- Artist Cole Borders
- Subject Still Life
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI21950-C1419GG
- Zoro # G801416724
- UPC # 192055575555
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Cole Borders |
Subject | Still Life |
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of a Tauntaun.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - Hardwood (01243009MA6)
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Grey Gloss (226352)
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- ATLANTIC METAL Bookcase, Steel, 5 Shelf, Putty, 72HX36W (BA40361872-07)
- TRADEMARK FINE ART Lisa Audit 'Free As A Bird 1' Canvas Art, 18x18 (WAP04975-C1818GG)
- TRADEMARK FINE ART Claude Monet 'Impression Sunrise' Canvas Art, 24x32 (BL0001-C2432GG)
- TRADEMARK FINE ART Courtney Prahl 'Abstract Coastal Ii' Canvas Art, 35x47 (WAP09187-C3547GG)
- TRADEMARK FINE ART Cecile Baird 'Mandarin Orange' Canvas Art, 24x47 (ALI0268-C2447GG)
- TRADEMARK FINE ART Sylvie Demers 'Si Tu Me Le Demandais' Canvas Art, 12x19 (ALI15187-C1219GG)
- TRADEMARK FINE ART Brenda Petrella Photography Llc 'Holstein Cow Portrait' Canvas Art, 22x32 (ALI40274-C2232GG)
- LAWNITATOR 8668-S3-SQ Square Rustic Galvanized Metal Container With Burlap Handles (LA31275)
- Trademark Fine Art Wall Art & Decor