Trademark Fine Art

Cole Borders 'Star Wars Fx 7 Medical Droid' Canvas Art, 14x19


product price: $32.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Product Type Gallery-Wrapped Canvas Art
  • Artist Cole Borders
  • Subject Still Life
  • Style Traditional
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 14 in x 19 in

Details

Product Type Gallery-Wrapped Canvas Art
Artist Cole Borders
Subject Still Life
Style Traditional

Description

  • Artist: Cole Borders
  • Subject: Still Life
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a patent poster of a medical droid.

Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.