Cole Borders 'Skateboard' Canvas Art, 35x47
Mfr # ALI21881-C3547GG
Zoro # G201382087
Key Features
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Cole Borders
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # ALI21881-C3547GG
- Zoro # G201382087
- UPC # 192055551658
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Cole Borders |
Subject | Still Life |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a schematic of a skateboard.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call, it was interesting and artful. Intrigued by schematics and blueprints, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Spice Collection Mid Back Chair, Mesh Back, Black Upholstered Seat with Black Frame (7854ANSABK)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- ZORO SELECT Quarter Round Folding Table, 30" W, 30" L, 29" H, Blow Molded Polyethylene Top, White (12F633)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- TRADEMARK FINE ART Chuck Black 'Total Bliss' Canvas Art, 22x32 (ALI16396-C2232GG)
- TRADEMARK FINE ART Ata Alishahi 'City Light' Canvas Art, 12x19 (ALI22375-C1219GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Mothers Day' Canvas Art, 35x47 (ALI33815-C3547GG)
- TRADEMARK FINE ART D. Rusty Rust 'Florida' Canvas Art, 14x19 (ALI25944-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'French Roses I' Canvas Art, 12x19 (WAP09710-C1219GG)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Ii' Canvas Art, 24x32 (WAG03500-C2432GG)
- MICASA 8 x 12 in. Flounder Aluminium Metal Wall or Door Hanging Print (MI239096)
- Trademark Fine Art Wall Art & Decor