Cole Borders 'Rifle 2' Canvas Art, 14x19
Mfr # ALI21701-C1419GG
Zoro # G801411323
Key Features
- Style Mid-Century Modern
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Artist Cole Borders
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI21701-C1419GG
- Zoro # G801411323
- UPC # 192055544421
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Mid-Century Modern |
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Cole Borders |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a technical drawing of a bolt closure on a rifle.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call, it was interesting and artful. Intrigued by schematics and blueprints, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- REGENCY Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AGBPBK)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- WADDELL LEG TABLE FOLD 29X24"" (FTL100)
- TRADEMARK FINE ART Christina Long 'Once In A While' Canvas Art, 24x24 (WAG02416-C2424GG)
- TRADEMARK FINE ART Sue Schlabach 'Peacock Birdcage I' Canvas Art, 24x32 (WAP08351-C2432GG)
- TRADEMARK FINE ART Beverly Johnston 'Checkered Snowmen' Canvas Art, 14x32 (ALI40078-C1432GG)
- TRADEMARK FINE ART Melissa Wang 'Bird & Blossoms I' Canvas Art, 18x18 (WAG13266-C1818GG)
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History I' Canvas Art, 24x24 (WAG04776-C2424GG)
- TRADEMARK FINE ART Tim Otoole 'Peacock Blue I' Canvas Art, 12x19 (WAG00347-C1219GG)
- Trademark Fine Art Wall Art & Decor