Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 35x47
Mfr # ALI22090-C3547GG
Zoro # G301379017
Key Features
- Style Traditional
- Artist Cole Borders
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI22090-C3547GG
- Zoro # G301379017
- UPC # 192055581181
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Traditional |
Artist | Cole Borders |
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of an air rifle.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drop/Lift Mobile Plan Center fits 24" to 42" Clamps (4KH75)
- BUSH 15-3/4" W 3 Drawer File Cabinet, Hansen Cherry, A4/Legal/Letter (WC24453SU)
- LS ARTS LS Arts XM-1149 PVC Light Up Tree Bottle Stopper (XM-1149)
- PYRAMID 15-1/4" Digital Wireless Synchronized Wall Clock, Black (9D46BR)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 24x32 (ALI22090-C2432GG)
- TRADEMARK FINE ART Lisa Audit 'A Blue Note II' Canvas Art, 24x24 (WAP0251-C2424GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Old Man Of The Mountain' Canvas Art, 18x24 (ALI15616-C1824GG)
- TRADEMARK FINE ART Gauguin 'The Seed of the Areoi' Canvas Art, 24x32 (AA01702-C2432GG)
- TRADEMARK FINE ART Jesus M Garcia 'Lake House Sunrise' Canvas Art, 12x19 (1X01146-C1219GG)
- TRADEMARK FINE ART Saurabh Sirohiya 'Fisher Women Catching Fishes' Canvas Art, 30x47 (1X14487-C3047GG)
- TRADEMARK FINE ART 'Map of the Races of Oceania and Australasia' Canvas Art, 14x19 (BL00634-C1419GG)
- Trademark Fine Art Wall Art & Decor