Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 24x32
Mfr # ALI22090-C2432GG
Zoro # G401378965
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Traditional
- Subject Still Life
- Artist Cole Borders
Product Information
- Brand Trademark Fine Art
- MFR # ALI22090-C2432GG
- Zoro # G401378965
- UPC # 192055581174
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Traditional |
Subject | Still Life |
Artist | Cole Borders |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of an air rifle.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Rayna Upholstered Office Chair in White/Oil Rubbed Bronze (CH-220921-6-WH-BK-MS)
- INTELLERUM BY DATUM Laptop Locker, w/Key Lock, Gray Mist (LTL-2K)
- BLUM Metabox C-15 3/4 Extension Sides Medium 20 in. White Set (320M5000C15)
- GROEN Hot Surface Igniter, 4" L, 120V (143559)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 35x47 (ALI22090-C3547GG)
- TRADEMARK FINE ART Pablo Esteban 'Palm Tree Painting' Canvas Art, 35x47 (ALI46183-C3547GG)
- TRADEMARK FINE ART Pierre Renoir 'Summer Landscape' Canvas Art, 26x32 (BL0363-C2632GG)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit I' Canvas Art, 35x47 (WAG15178-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Philadelphia PA Skyline Gold' Canvas Art, 12x19 (MT1199-C1219GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Surfing 1' Canvas Art, 12x19 (ALI18642-C1219GG)
- SIGNMISSION Welcome To The Apocalypse Arrow Decal Funny Home Decor 18in Wide (D-A-999548)
- Trademark Fine Art Wall Art & Decor