Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 18x24
Mfr # ALI22090-C1824GG
Zoro # G901379325
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Still Life
- Style Traditional
- Artist Cole Borders
Product Information
- Brand Trademark Fine Art
- MFR # ALI22090-C1824GG
- Zoro # G901379325
- UPC # 192055581167
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Still Life |
Style | Traditional |
Artist | Cole Borders |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of an air rifle.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- DIVERSEY IntelliCare Hybrid Dispenser, White (DVOD6205568)
- GROEN Gauge Glass, 5/8" O.D. x 6-3/4" L (Z002987)
- TRADEMARK FINE ART Dean Russo 'Castro' Canvas Art, 14x19 (ALI18438-C1419GG)
- TRADEMARK FINE ART Abstract Graffiti 'Fantasy Pinball' Canvas Art, 18x24 (ALI24247-C1824GG)
- TRADEMARK FINE ART Grace Popp 'Tropical Punch Ii' Canvas Art, 16x24 (WAG04705-C1624GG)
- TRADEMARK FINE ART Ata Alishahi 'Dark Color Explosion' Canvas Art, 22x32 (ALI22219-C2232GG)
- TRADEMARK FINE ART Vincent Van Gogh 'The Starry Night II' Canvas Art, 14x18 (BL0383-C1418GG)
- TRADEMARK FINE ART Silvia Vassileva 'Sunrise Field' Canvas Art, 12x19 (WAP06980-C1219GG)
- TRADEMARK FINE ART Victoria Borges 'Garden Goat I' Canvas Art, 14x14 (WAG13403-C1414GG)
- Trademark Fine Art Wall Art & Decor