Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 14x19
Mfr # ALI22090-C1419GG
Zoro # G201379179
Key Features
- Subject Still Life
- Style Traditional
- Artist Cole Borders
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI22090-C1419GG
- Zoro # G201379179
- UPC # 192055581150
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Still Life |
Style | Traditional |
Artist | Cole Borders |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of an air rifle.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 19" to 22", Fixed Arms, Black (6GNN9)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, White (KN61430V1)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (17549)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23745)
- TRADEMARK FINE ART June Erica Vess 'Aqua Medallions Ii' Canvas Art, 24x24 (WAG06325-C2424GG)
- TRADEMARK FINE ART Edward Hopper 'The Lee Shore' Canvas Art, 30x47 (ALI10033-C3047GG)
- TRADEMARK FINE ART Lois Bryan 'Abandoned Farm In Autumn' Canvas Art, 12x19 (LBR00374-C1219GG)
- TRADEMARK FINE ART Lisa Audit 'My Garden Bouquet I' Canvas Art, 12x19 (WAP0506-C1219GG)
- TRADEMARK FINE ART Wendra 'Hummingbird's Joy' Canvas Art, 14x19 (WL009-C1419GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Cool Grey Horizon I' Canvas Art, 35x47 (WAG05689-C3547GG)
- TRADEMARK FINE ART Gustav Klimt 'Fulfillment' Canvas Art, 24x32 (BL0401-C2432GG)
- Trademark Fine Art Wall Art & Decor