Cole Borders 'Corn Hole Board' Canvas Art, 14x19
Mfr # ALI22087-C1419GG
Zoro # G301378447
Key Features
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Cole Borders
- Subject Still Life
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI22087-C1419GG
- Zoro # G301378447
- UPC # 192055581037
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Cole Borders |
Subject | Still Life |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of a corn hole board.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- ES ROBBINS ES Robbins 122381 Anchormat Standard Beveled Edge Chairmat (122381)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- VERSA PRODUCTS Adjustable Table, 48" X Up to 20", Wood Top, Black (VT7644824-00-01)
- TRADEMARK FINE ART Ata Alishahi 'Bird Collection 30' Canvas Art, 18x18 (ALI22462-C1818GG)
- TRADEMARK FINE ART Color Bakery 'Mangia II' Canvas Art, 35x35 (ALI4642-C3535GG)
- TRADEMARK FINE ART Jean Plout 'Thanksgiving 9' Canvas Art, 14x19 (ALI17418-C1419GG)
- TRADEMARK FINE ART Chris Bliss 'Big Clock' Canvas Art, 16x24 (ALI20564-C1624GG)
- TRADEMARK FINE ART Vicki Mcardle Art 'I Turn To Nature' Canvas Art, 14x14 (ALI32159-C1414GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Amethyst Glitter Ii' Canvas Art, 35x35 (WAG10396-C3535GG)
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers III Indigo' Canvas Art, 12x19 (WAP02383-C1219GG)
- Trademark Fine Art Wall Art & Decor