Cole Borders 'Clarinet' Canvas Art, 18x24
Mfr # ALI22082-C1824GG
Zoro # G901376980
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Cole Borders
- Subject Still Life
- Style Traditional
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI22082-C1824GG
- Zoro # G901376980
- UPC # 192055580849
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Cole Borders |
Subject | Still Life |
Style | Traditional |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of a clarinet.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- BOSS 24" D, Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood (N197-DW)
- TRADEMARK FINE ART Jean Plout 'Camping Rules' Canvas Art, 24x32 (ALI30063-C2432GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Blue Bird Ii' Canvas Art, 14x14 (ALI21031-C1414GG)
- TRADEMARK FINE ART Zavaleta 'Abstract VI' Canvas Art, 16x32 (MA063-C1632GG)
- TRADEMARK FINE ART Albena Hristova 'Light Winter Landscape' Canvas Art, 12x24 (WAP03140-C1224GG)
- TRADEMARK FINE ART Guido Borelli 'Baci nel Vicolo' Canvas Art, 22x32 (ALI34224-C2232GG)
- TRADEMARK FINE ART Tina Lavoie 'Vintage Lilacs' Canvas Art, 16x24 (ALI10972-C1624GG)
- TRADEMARK FINE ART Pablo Esteban 'Shell Over Beige 2' Canvas Art, 12x19 (ALI45024-C1219GG)
- Trademark Fine Art Wall Art & Decor