Cole Borders 'Blacksmith Anvil' Canvas Art, 35x47
Mfr # ALI22055-C3547GG
Zoro # G101415649
Key Features
- Style Traditional
- Artist Cole Borders
- Product Type Gallery-Wrapped Canvas Art
- Subject Still Life
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI22055-C3547GG
- Zoro # G101415649
- UPC # 192055579782
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Traditional |
Artist | Cole Borders |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Still Life |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of a blacksmith anvil.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Standing Desk, 31-3/4" D, 47-1/4" W, 36" to 42" H, White (1959WH)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- DESIGN TOSCANO Dying Gaul Bonded Marble Statue (PD1948)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 14x19 (WAP12153-C1419GG)
- TRADEMARK FINE ART Geno Peoples 'Family Tradition' Canvas Art, 14x19 (ALI19478-C1419GG)
- TRADEMARK FINE ART Barbara Mock 'Cottage At Byers Green' Canvas Art, 14x19 (ALI38938-C1419GG)
- TRADEMARK FINE ART Terry F 'Starfall' Canvas Art, 14x14 (1X13503-C1414GG)
- TRADEMARK FINE ART John Xiong 'Grand Canal' Canvas Art, 16x47 (ALI0647-C1647GG)
- TRADEMARK FINE ART Winslow Homer 'Maine Coast, 1896 ' Canvas Art, 16x24 (BL02371-C1624GG)
- TRADEMARK FINE ART Manor Shadian 'Laguna Beach California' Canvas Art, 24x32 (MA01065-C2432GG)
- TRADEMARK FINE ART 08 Left 'MCI Airport Layout' Canvas Art, 22x32 (ALI14826-C2232GG)
- Trademark Fine Art Wall Art & Decor