Cole Borders 'Blacksmith Anvil' Canvas Art, 14x19
Mfr # ALI22055-C1419GG
Zoro # G201415600
Key Features
- Subject Still Life
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Cole Borders
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI22055-C1419GG
- Zoro # G201415600
- UPC # 192055579751
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Subject | Still Life |
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Cole Borders |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of a blacksmith anvil.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Workstation Privacy Screen, 36w x 48d, Translucent Clear/Silver (WPS1000)
- FLASH FURNITURE Advantage Charcoal Gray Discount Church Chair, 21" Wide (EPCHT-111)
- MANTUA Bed Base, Metal, Full Size, 7.5" H, Black (J75MB46 BC)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- TRADEMARK FINE ART Kathie McCurdy 'Green River Rocks' Canvas Art, 22x32 (KM0258-C2232GG)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study III' Canvas Art, 18x24 (WAG14727-C1824GG)
- TRADEMARK FINE ART David Galchutt 'Snowman Juggling' Canvas Art, 24x32 (ALI46980-C2432GG)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie I' Canvas Art, 14x19 (WAP11791-C1419GG)
- TRADEMARK FINE ART Chris Paschke 'Gilded Raven Feather' Canvas Art, 12x19 (WAP05951-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Sunrise At The Lake Ii' Canvas Art, 18x18 (WAP06801-C1818GG)
- CAROLINES TREASURES 6 x 6 in. English Spot Rabbit Love Wall or Door Hanging Prints (CK5388DS66)
- Trademark Fine Art Wall Art & Decor