Cole Borders 'Black Powder Rifle Scope' Canvas Art, 18x24
Mfr # ALI22054-C1824GG
Zoro # G101414451
Key Features
- Style Traditional
- Artist Cole Borders
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # ALI22054-C1824GG
- Zoro # G101414451
- UPC # 192055579720
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Style | Traditional |
Artist | Cole Borders |
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Cole Borders
- Subject: Still Life
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a patent poster of a rifle scope.
Cole Borders, founder of Patent Prints, recreates the original patent drawings from a myriad of inventions. From household items and toys to machines and gadgets, these creations are technical yet refined and even playful. Cole was first inspired by a patent drawing of a duck call�it was interesting and artful. Intrigued by schematics and s, he loved the idea that most products start with a hand drawing. So he began producing patent art prints that make distinctive pieces with an educational flare.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 60" x 19-1/2" x 1/2" (812305)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Light Gray (SBC4LG)
- FLASH FURNITURE Office Chair, 22"L41"H, Padded Flip-up, MeshSeat, ContemporarySeries (BL-8801X-GG)
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Black/White) (120014DOQ)
- TRADEMARK FINE ART Lisa Audit 'Wildflowers Ii Turquoise' Canvas Art, 35x35 (WAP04177-C3535GG)
- TRADEMARK FINE ART Cora Niele 'Lilac Flower' Canvas Art, 12x19 (ALI41792-C1219GG)
- TRADEMARK FINE ART Oscar Ortiz 'Fort' Canvas Art, 24x32 (ALI45138-C2432GG)
- TRADEMARK FINE ART Yale Gurney 'Pike Place Fish Guys' Canvas Art, 22x32 (YG7220-C2232GG)
- TRADEMARK FINE ART Melissa Wang 'Toco Toucan I' Canvas Art, 18x18 (WAG17593-C1818GG)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 35x35 (WAP0050-C3535GG)
- TRADEMARK FINE ART Edgar Degas 'Dancers Ascending a Staircase, 1886' Canvas, 14x32 (BL0249-C1432GG)
- Trademark Fine Art Wall Art & Decor