Claude O. Monet 'Vetheuil In Summer' Canvas Art, 16x32
Mfr # WAG07022-C1632GG
Zoro # G501615458
Key Features
- Style Traditional
- Artist Claude O. Monet
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # WAG07022-C1632GG
- Zoro # G501615458
- UPC # 193420255225
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 32 in |
Details
Style | Traditional |
Artist | Claude O. Monet |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Claude O. Monet
- Subject: Landscape
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pond under a blue cloudy sky.
Prominent Colors: White, Grey, Light Blue, Tan, Green
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Viennese Sideboard, Black (100653)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- ENDURANCE Round Endurance Table 42" Round Black Game Top, 42 in W, 42 in L, 29 in H (66749BKGT)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Faux Wood (493P48)
- TRADEMARK FINE ART Joanne Porter 'Sunflower In Purple Sky' Canvas Art, 22x32 (ALI30346-C2232GG)
- TRADEMARK FINE ART Carissa Luminess 'Bunny With Beets' Canvas Art, 12x19 (ALI25662-C1219GG)
- TRADEMARK FINE ART Sheena Pike Art And Illustration 'Lavender Grey' Canvas Art, 18x18 (ALI32795-C1818GG)
- TRADEMARK FINE ART Howard Lyon 'From Fear To Faith' Canvas Art, 30x47 (ALI35884-C3047GG)
- TRADEMARK FINE ART Jai Johnson 'Remnants' Canvas Art, 18x24 (ALI14103-C1824GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane Ii' Canvas Art, 16x32 (WAG05650-C1632GG)
- TRADEMARK FINE ART Lisa Audit 'Poetique 1' Canvas Art, 14x14 (ALI24845-C1414GG)
- Trademark Fine Art Wall Art & Decor