Claude Monet 'Water Lilies II 1840-1926' Canvas Art, 35x47
Mfr # BL01464-C3547GG
Zoro # G301477782
Key Features
- Product Type Gallery-wrapped canvas art
- Subject Abstract
- Style Impressionism
- Artist Claude Monet
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL01464-C3547GG
- Zoro # G301477782
- UPC # 886511326477
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-wrapped canvas art |
Subject | Abstract |
Style | Impressionism |
Artist | Claude Monet |
Description
- Artist: Claude Monet
- Subject: Abstract
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features an abstract pond.
Claude Monet (1840-1926) was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. The term 'impressionism' is derived from the title of his painting, 'Impression, Sunrise' (Impression, Soleil Levant).
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (395784TIB)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Utah Swivel Bar Stool, Chrome Ring (L8B2C25UtahUn)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Amethyst Glitter Ii' Canvas Art, 35x35 (WAG10396-C3535GG)
- TRADEMARK FINE ART Barbara Keith 'Mighty' Canvas Art, 18x24 (ALI25432-C1824GG)
- TRADEMARK FINE ART Sylvie Demers 'Calypso' Canvas Art, 18x24 (ALI15218-C1824GG)
- TRADEMARK FINE ART Mike Schick 'Bypass I' Canvas Art, 10x19 (WAP04954-C1019GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Architecture 17' Canvas Art, 12x19 (ALI18950-C1219GG)
- TRADEMARK FINE ART Richard Wallich 'Art Cow 4592' Canvas Art, 14x19 (ALI6670-C1419GG)
- DESIGN TOSCANO The Fairys Helping Hands Accessory Valet (SP140)
- Trademark Fine Art Wall Art & Decor