Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 14x14
Mfr # BL01178-C1414GG
Zoro # G201489298
Key Features
- Style Impressionism
- Product Type Gallery-wrapped canvas art
- Artist Claude Monet
- Subject Landscapes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trademark Fine Art
- MFR # BL01178-C1414GG
- Zoro # G201489298
- UPC # 886511234857
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Impressionism |
Product Type | Gallery-wrapped canvas art |
Artist | Claude Monet |
Subject | Landscapes |
Description
- Artist: Claude Monet
- Subject: Landscapes
- Style: Impressionism
- Product Type: Gallery-wrapped canvas art
This ready to hang, gallery-wrapped art piece features a flowery garden.
Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Blended Terry Bath Towel Bale, White, 20in x 40, 55 lb, 12PK (BT6B55TZ)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- HON Task Chair, Black (HONI2UL2AC10TK)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- TRADEMARK FINE ART Lisa Audit 'My Garden Bouquet I' Canvas Art, 12x19 (WAP0506-C1219GG)
- TRADEMARK FINE ART John James Audubon 'Snowy Heron White' Canvas Art, 22x32 (WAG04046-C2232GG)
- TRADEMARK FINE ART Nick Bantock 'Tree of Life' Canvas Art, 14x14 (ALI2224-C1414GG)
- TRADEMARK FINE ART Lanre Adefioye 'Jack Russell' Canvas Art, 14x19 (ALI31030-C1419GG)
- TRADEMARK FINE ART Audrey 'Mailboxes' Canvas Art, 30x47 (ALI38658-C3047GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Java' Canvas Art, 14x14 (ALI13588-C1414GG)
- 123 CREATIONS 123 Creations C630 Powder Room hand painted tassel (C630)
- Trademark Fine Art Wall Art & Decor