Trademark Fine Art

Claude Monet 'Path in Normandy' Canvas Art., 24x32


product price: $58.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Subject Landscape
  • Style Impressionism
  • Product Type Gallery-wrapped canvas art
  • Artist Claude Monet
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 24 in x 32 in

Details

Subject Landscape
Style Impressionism
Product Type Gallery-wrapped canvas art
Artist Claude Monet

Description

  • Artist: Claude Monet
  • Subject: Landscape
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features a path in the woods.

Claude Monet was a founder of French impressionist painting, and the most consistent and prolific practitioner of the movement's philosophy of expressing one's perceptions before nature, especially as applied to plein-air landscape painting. Monet himself was enchanted by the vitality of outdoor settings as shown in many of his works.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.